DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

O-Ring, Dash 471, Buna N, 0.27 In., PK2

VALUE BRAND| Zoro #: G1768417| Mfr #: 2EHC3

$21.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1768417 Mfr #: 2EHC3
Durometer: 90 Shore AMeets/Exceeds: SAE J200, ASTM D2000
Cross Section Shape: RoundDurometer (Hardness) Rating: Hard
Item: O-RingSystem of Measurement: Inch
Metal Detectable: NoColor: Black
X-Ray Detectable: NoO-Ring Material: Buna N
Temp. Range: -25 Degrees to 250 Degrees FDash Number: 471
Actual Width: 0.275"Actual Inside Dia.: 21.955"
Actual Outside Dia.: 22.505"Nominal Inside Dia.: 22"
Nominal Outside Dia.: 22-1/2"Nominal Width: 1/4"
Country of Origin (subject to change): Multiple

Product Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Hard, Nominal Inside Dia. 22 In., Nominal Width 1/4 In., Actual Inside Dia. 21.955 In., Actual Width 0.275 In., Dash Number 471, Color Black, Durometer 90 Shore A, Meets/Exceeds SAE J200, ASTM D2000, Nominal Outside Dia. 22-1/2 In., Actual Outside Dia. 22.505 In., Temp. Range -25 Degrees to 250 Degrees F, Package Quantity 2

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.