KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Office Step Stool, 13-1/2inH, 350lb, Plstic

VALUE BRAND| Zoro #: G0157525| Mfr #: 5M655

$49.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 350 lb.
Color: Beige
Top Step Height: 13-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0157525 Mfr #: 5M655
Load Capacity: 350 lb.Color: Beige
Top Step Height: 13-1/2"Number of Steps: 2
Ladder Actuation: Spring-Loaded CastersBottom Width: 15-3/4"
Step Stool Product Group: Round Office StoolItem: Round Office Stool
Upper Platform Dia.: 15-3/4"Overall Height: 13-1/2"
Material: PlasticCountry of Origin (subject to change): Taiwan, Province of China

Description

Step Stool Product Group Round Office Stool, Number of Steps 2, Overall Height 13-1/2 In., Material Plastic, Load Capacity 350 lb., Top Step Height 13-1/2 In., Top Step Depth 15-3/4 In., Bottom Width 15-3/4 In., Color Beige, Ladder Actuation Spring-Loaded Casters, Net Weight 7.8 lb.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews