KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" x 4.500" OD Cast Iron Hot Dipped Galvanized Finish Standard Ogee Washers, 10 pk.

VALUE BRAND| Zoro #: G0538614| Mfr #: 1DZN3

$458.87 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Application: -
Type: Standard
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0538614 Mfr #: 1DZN3
Application: -Type: Standard
Color: SilverMeets/Exceeds: ASTM A47
Outside Dia.: 4.500"Refills: -
Rockwell Hardness: B156 maxItem: Ogee Washer
Finish: Hot Dipped GalvanizedFor Use With: -
Fits Bolt Sizes: 1-1/4"Inside Dia.: 1.375"
Package Quantity: 10Thickness Tolerance: +/-0.03"
Thickness: 1.250"Material: Cast iron
Country of Origin (subject to change): China

Description

Ogee Washer, Standard, Cast Iron, Finish Hot Dip Galvanized, Fits Bolt Sizes 1 1/4 In, Inside Dia. 1.375 In, Outside Dia. 4.500 In, Thickness 1.250 In, Thickness Tolerance +/-0.03 In, Color Silver, Rockwell Hardness B156 max, N/A, Meets/Exceeds ASTM A47, Package Quantity 10

Reviews