KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" x 4.000" OD Cast Iron Hot Dipped Galvanized Finish Standard Ogee Washers, 10 pk.

VALUE BRAND| Zoro #: G0778836| Mfr #: 1DZN1

$207.17 /pk

This item ships free. Details.Standard ground shipping.
Details:
Application: -
Type: Standard
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0778836 Mfr #: 1DZN1
Application: -Type: Standard
Color: SilverFinish: Hot Dipped Galvanized
Meets/Exceeds: ASTM A47Outside Dia.: 4.000"
Refills: -Rockwell Hardness: B156 max
Item: Ogee WasherFor Use With: -
Fits Bolt Sizes: 1"Inside Dia.: 1.125"
Package Quantity: 10Thickness Tolerance: +/-0.03"
Thickness: 1.000"Material: Cast iron
Country of Origin (subject to change): China

Description

Ogee Washer, Standard, Cast Iron, Finish Hot Dip Galvanized, Fits Bolt Sizes 1 In, Inside Dia. 1.125 In, Outside Dia. 4 In, Thickness 1 In, Thickness Tolerance +/-0.03 In, Color Silver, Rockwell Hardness B156 max, N/A, Meets/Exceeds ASTM A47, Package Quantity 10

Reviews