KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" x 2.000" OD Cast Iron Hot Dipped Galvanized Finish Standard Ogee Washers, 50 pk.

VALUE BRAND| Zoro #: G1667662| Mfr #: 1DZL6

$280.03 /pk

This item ships free. Details.Standard ground shipping.
Details:
Application: -
Type: Standard
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1667662 Mfr #: 1DZL6
Application: -Type: Standard
Color: SilverFinish: Hot Dipped Galvanized
Meets/Exceeds: ASTM A47Outside Dia.: 2.000"
Refills: -Rockwell Hardness: B156 max
Item: Ogee WasherFor Use With: -
Fits Bolt Sizes: 1/2"Inside Dia.: 0.625"
Package Quantity: 50Thickness Tolerance: +/-0.03"
Thickness: 0.500"Material: Cast iron
Country of Origin (subject to change): China

Description

Ogee Washer, Standard, Cast Iron, Finish Hot Dip Galvanized, Fits Bolt Sizes 1/2 In, Inside Dia. 0.625 In, Outside Dia. 2 In, Thickness 0.500 In, Thickness Tolerance +/-0.03 In, Color Silver, Rockwell Hardness B156 max, N/A, Meets/Exceeds ASTM A47, Package Quantity 50

Reviews