JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

3/4" x 3.000" OD Cast Iron Hot Dipped Galvanized Finish Standard Ogee Washers, 20 pk.

VALUE BRAND| Zoro #: G2197754| Mfr #: 1DZL8

$173.60 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2197754 Mfr #: 1DZL8
Type: StandardMeets/Exceeds: ASTM A47
Item: Ogee WasherMaterial: Cast Iron
Rockwell Hardness: B156 maxColor: silver
Thickness Tolerance: +/-0.03"Finish: Hot Dipped Galvanized
Fits Bolt Sizes: 3/4"Inside Dia.: 0.875"
Outside Dia.: 3.000"Thickness: 0.750"
Country of Origin (subject to change): China

Product Description

Ogee Washer, Standard, Cast Iron, Finish Hot Dip Galvanized, Fits Bolt Sizes 3/4 In, Inside Dia. 0.875 In, Outside Dia. 3 In, Thickness 0.750 In, Thickness Tolerance +/-0.03 In, Color Silver, Rockwell Hardness B156 max, N/A, Meets/Exceeds ASTM A47, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.