One Hole Conduit Strap, Steel, PK20

VALUE BRAND| Zoro #: G1848734| Mfr #: 3LV27

$14.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1848734 Mfr #: 3LV27
Sub-Category: Conduit StrapsNominal Conduit/Pipe: 1-1/2"
Material: SteelItem: One Hole Conduit Strap
For Use With: EMTFinish: None
Country of Origin (subject to change): China

Product Description

One Hole Conduit Strap, Steel, Nominal Conduit/Pipe 1-1/2 In., For Use With EMT, Finish None, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.