One Hole Conduit Strap, Steel, PK25

VALUE BRAND| Zoro #: G2450131| Mfr #: 3KF73

$19.76 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: One Hole Conduit Strap
For Use With: Rigid/IMC Conduit
Finish: zinc plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2450131 Mfr #: 3KF73
Item: One Hole Conduit StrapFor Use With: Rigid/IMC Conduit
Finish: zinc platedNominal Conduit/Pipe: 1-1/2"
Material: steelSub-Category: Conduit Straps
Country of Origin (subject to change): China

Description

One Hole Conduit Strap, Steel, Nominal Conduit/Pipe 1-1/2 In., For Use With Rigid/IMC Conduit, Finish Zinc Plated, Package Quantity 25

Reviews