KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

One Hole Conduit Strap, Steel, PK50

VALUE BRAND| Zoro #: G1896133| Mfr #: 6XC43

$12.40 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: One Hole Conduit Strap
For Use With: EMT
Finish: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1896133 Mfr #: 6XC43
Item: One Hole Conduit StrapFor Use With: EMT
Finish: NoneNominal Conduit/Pipe: 1"
Material: steelSub-Category: Conduit Straps
Country of Origin (subject to change): China

Description

One Hole Conduit Strap, Steel, Nominal Conduit/Pipe 1 In., For Use With EMT, Finish None, Package Quantity 50

Reviews