Desk Chair, Fabric Black, Height 33-5/8" to 37-1/2"

VALUE BRAND| Zoro #: G0156161| Mfr #: 1FAL6

$204.13 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0156161 Mfr #: 1FAL6
Overall Depth: 24-7/8"Seat Depth: 19-1/4"
Number of Casters: 5Office Chair Style: Standard Desk Chairs
Seat Width: 17-7/8"Item: Desk Chair
Seat Height Max.: 21"Back Material: Fabric
Includes: Adjustable ArmsSeat Height Min.: 17"
Standards: ANSI/BIFMAArm Style: Adjustable
Frame Material: PlywoodBack Color: Black
Weight Capacity: 250 lb.Seat Color: Black
Seat Material: FabricAssembled/Unassembled: Unassembled
Overall Width: 24-7/8"Cushion Thickness: 3-3/8"
Overall Height: 33-5/8" to 37-1/2"Back Width: 17-7/8"
Frame Color: BlackBack Height: 19-1/4"
Country of Origin (subject to change): China

Product Description

Desk Chair, Overall Height 33-5/8 In. to 37-1/2 In., Overall Width 24 7/8 In. , Overall Depth 24-7/8 In. , Seat Height Min. 17 In., Seat Height Max. 21 In., Seat Width 17-7/8 In., Seat Depth 19-1/4 In., Back Height 19-1/4 In., Back Width 17-7/8 In., Seat Color Black, Back Color Black, Frame Color Black, Seat Material Fabric, Back Material Fabric, Frame Material Plywood, Unassembled, Cushion Thickness 3-3/8 In., Arm Style Adjustable, Weight Capacity 250 lb., Number of Casters 5

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.