Organizer, Letter, 8 SlantVertical, 10Hx11W

VALUE BRAND| Zoro #: G0304753| Mfr #: 2KEK4

$42.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0304753 Mfr #: 2KEK4
Finish: Powered CoatItem: File Holder
Material: Cold Rolled SteelColor: Black
Number of Compartments: (8) VerticalLength: 10"
Height: 10"File Size: Letter
Width: 11"Country of Origin (subject to change): China

Product Description

File Holder, File Size Letter, Number of Compartments (8) Vertical, Black, Powered Coat Finish, Cold Rolled Steel, Length 10 In., Width 11 In., Height 10 In.

Product Reviews

Save 15%. Sign up for Z-mail.