Out Of Ord Tag, 5-3/4 x 3 In, Bk/Wht, PK25

VALUE BRAND| Zoro #: G1626527| Mfr #: 2RMX2

$23.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Height: 5-3/4"
Includes: Nylon Ties
Item: Out Of Order Tag
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1626527 Mfr #: 2RMX2
Write on Surface: YesLegend Style: Text
Header: Out of OrderItem: Out Of Order Tag
Height: 5-3/4"Width: 3"
Material: PolyesterStandards: OSHA 29 CFR 1910.157
Includes: Nylon TiesLanguage: English
Shape: RectangleLegend/Background Color: Black/white
Tie Material: NylonHeader Background Color: Black
Hole Size: 3/8"Header Legend Color: White
Legend Color: blackBackground Color: White
Country of Origin (subject to change): China

Product Description

Out Of Order Tag, Material Polyester, Height 5-3/4 In., Width 3 In., Hole Size 3/8 In., Header Out of Order, Legend Color Black, Background Color White, Legend Style Text, Language English, Shape Rectangle, Package Quantity 25

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews