JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Out Of Svce Tag, 3 x 5-3/4 In, Bk/R, PK100

VALUE BRAND| Zoro #: G1012846| Mfr #: 2RMV3

$46.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1012846 Mfr #: 2RMV3
Legend Style: TextWrite on Surface: Yes
Header: Out of ServiceItem: Out Of Service Tag
Height: 3"Width: 5-3/4"
Material: CardstockStandards: ISO 9001
Includes: (100) 12" Cotton String TiesLanguage: English
No. of Ties Included: 100Shape: Rectangle
Legend/Background Color: Black/RedTie Material: Cotton
Header Background Color: BlackHeader Legend Color: Red
Legend Color: BlackBackground Color: Red
Country of Origin (subject to change): China

Product Description

Out Of Service Tag, Material Cardstock, Height 3 In., Width 5-3/4 In., Header Out of Service, Legend Color Black, Background Color Red, Legend Style Text, Language English, Shape Rectangle, Package Quantity 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.