1" FNPT SS Threaded Outlet

VALUE BRAND| Zoro #: G1197481| Mfr #: S4536TO010

$54.14 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Threaded Outlet
Outside Dia.: 1-9/64"
Standards: MSS SP-97

Technical Specifications

Zoro #: G1197481 Mfr #: S4536TO010
Fitting Schedule/Class: Class 3000Specific Fitting Shape: Outlet
Fittings Sub-Category: OutletsBasic Fitting Material: Metal
Basic Fitting Shape: OutletStandards: MSS SP-97
Item: Threaded OutletOutside Dia.: 1-9/64"
Fitting Connection Type: FNPTPipe Size (Fittings): 1"
Pipe Fitting Material: 316 Stainless SteelMax. Steam Pressure: 2810 psi@350 Degrees F
Max. Pressure: 3000 psiCountry of Origin (subject to change): Taiwan

Product Description

Threadolet, Weldable Outlets, Pipe Size 1 In., Threaded Connection, Material of Construction 316 Stainless Steel, Outside Dia. 1-9/64 In., Pressure (PSI) 3000, WOG PSI @; 150 F 3000, Standards ASME B16.11

Product Reviews