Outlet, Forged, 1 1/4 In, 316 SS

VALUE BRAND| Zoro #: G1944241| Mfr #: 285553

$76.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1944241 Mfr #: 285553
Standards: MSS SP-97Fitting Schedule/Class: Class 3000
Basic Fitting Material: MetalBasic Fitting Shape: Outlet
Fittings Sub-Category: OutletsSpecific Fitting Shape: Outlet
Item: Threaded OutletOutside Dia.: 2-9/16"
Fitting Connection Type: FNPTPipe Size (Fittings): 1-1/4"
Pipe Fitting Material: 316 Stainless SteelMax. Steam Pressure: 2810 psi@350 Degrees F
Max. Pressure: 3000 psiCountry of Origin (subject to change): Taiwan

Product Description

Threadolet, Weldable Outlets, Pipe Size 1-1/4 In., Threaded Connection, Material of Construction 316 Stainless Steel, Outside Dia. 1-15/32 In., Pressure (PSI) 3000, WOG PSI @; 150 F 3000, Standards ASME B16.11

Product Reviews