Outlet Strip, 6 Outlet, White

VALUE BRAND| Zoro #: G0576335| Mfr #: 5A311

$11.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Medical Grade: No
Width: 2"
Housing Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0576335 Mfr #: 5A311
Medical Grade: NoWidth: 2"
Housing Material: PlasticCord Length: 6 ft.
Power Indicator: YesVoltage: 125
Mounting Style: KeyholeItem: Outlet Strip
Outlet Center Distance: 1-1/8"Number of Power Switches: 1
Number of Outlets: 6NEC Cord Designation: SJT
Amps: 15NEMA Plug Configuration: 5-15P
Number of Outlet Rows: 1NEMA Receptacle Configuration: 5-15 R
Color: WhiteGauge/Conductor: 14/3
Standards: UL, CSAHeight: 1-3/4"
Circuit Breaker: YesLength: 10-1/4"
Country of Origin (subject to change): China

Description

Outlet Strip, Medical Grade No, Housing Material Plastic, Mounting Style Keyhole, Number of Outlets 6, Amps 15, Color White, Cord Length 6 ft., Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Voltage 125, Outlet Center Distance 1-1/8 In., NEC Cord Designation SJT, Length 10-1/4 In., Width 2 In., Height 1-3/4 In., Circuit Breaker Yes, Gauge/Conductor 14/3, Standards UL, CSA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews