Outlet Strip, 6 Outlets, White, 15 ft.

VALUE BRAND| Zoro #: G1367983| Mfr #: 5HN49

$19.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: WHITE
Gauge/Conductor: 14/3
Height: 1-13/64"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1367983 Mfr #: 5HN49
Number of Outlets: 6Gauge/Conductor: 14/3
NEC Cord Designation: SJTPower Indicator: Yes
Number of Power Switches: 1Height: 1-13/64"
Item: Outlet StripWidth: 1-31/32"
NEMA Receptacle Configuration: 5-15RHousing Material: Plastic
Voltage: 125Mounting Style: Keyhole
Length: 10-7/64"Color: WHITE
Medical Grade: NoNEMA Plug Configuration: 5-15P
Number of Outlet Rows: 1Outlet Center Distance: 1-1/8"
Circuit Breaker: YesStandards: UL, CSA
Cord Length: 15 ft.Country of Origin (subject to change): China

Product Description

Outlet Strip, Medical Grade No, Housing Material Plastic, Mounting Style Keyhole, Number of Outlets 6, Amps 15, Color White, Cord Length 15 ft., Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Voltage 125, Outlet Center Distance 1-1/8 In., NEC Cord Designation SJT, Length 10-7/64 In., Width 1-31/32 In., Height 1-13/64 In., Circuit Breaker Yes, Gauge/Conductor 14/3, Standards UL, CSA

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews