KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

P Trap, 17 Gauge, Brass, Pipe Dia 1 1/4 In

VALUE BRAND| Zoro #: G2001571| Mfr #: 1PNL2

$28.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Slip Nuts And Washer
Connection: Slip
Color/Finish: Chrome/Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2001571 Mfr #: 1PNL2
Includes: Slip Nuts And WasherConnection: Slip
Color/Finish: Chrome/BrassType: Lavatory With Clean Out
Item: P-trapFor Use With: Wall Drain
Pipe Dia. (In.): 1-1/4"Gauge: 17
Package Quantity: 1Material of Construction: Brass
Length (In.): 11Standards: -
Country of Origin (subject to change): China

Description

P-Trap, Lavatory With Clean Out, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/4 In., For Use With Wall Drain, Slip Connection, Includes Slip Nuts And Washer

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews