WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

P Trap, 20 Gauge, Brass, Pipe Dia 1 1/4 In

VALUE BRAND| Zoro #: G0757854| Mfr #: 1PNN4

$12.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Includes: Slip Nuts And Washer
Connection: Slip
Material of Construction: Brass
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0757854 Mfr #: 1PNN4
Includes: Slip Nuts And WasherConnection: Slip
Material of Construction: BrassPackage Quantity: 1
For Use With: Wall DrainColor/Finish: Chrome/Brass
Length (In.): 11-1/2Type: Lavatory
Gauge: 22Item: P-trap
Country of Origin (subject to change): China

Product Description

P-Trap, Lavatory, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/4 In., For Use With Wall Drain, Slip Connection, Includes Slip Nuts And Washer

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews