KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

P-Trap, Lavatory/Kitchen, 1 1/2 x 1 1/4 In

VALUE BRAND| Zoro #: G0885701| Mfr #: 4FEX2

$35.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: -
Connection: Slip
Color/Finish: Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0885701 Mfr #: 4FEX2
Includes: -Connection: Slip
Color/Finish: ChromeType: Lavatory/Kitchen
Item: P-trapFor Use With: 1-1/2" Pipes
Pipe Dia. (In.): 1-1/2" x 1-1/4"Gauge: 17
Package Quantity: 1Material of Construction: Brass
Length (In.): -Standards: -
Height (In.): -Country of Origin (subject to change): China

Description

P-Trap, Lavatory/Kitchen, Material of Construction Brass, Color/Finish Chrome, Pipe Dia. 1 1/2 x 1 1/4 In., Slip Connection, Gauge 17

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews