Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

P Trap, Plastic, Pipe 1 1/2 In, Poly

VALUE BRAND| Zoro #: G1167397| Mfr #: 1PPC5

$5.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Material of Construction: polypropylene
Connection: Slip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1167397 Mfr #: 1PPC5
Package Quantity: 1Material of Construction: polypropylene
Connection: SlipFor Use With: Misaligned Pipes
Gauge: -Type: Lavatory/Kitchen Flexible
Color/Finish: White/PlasticItem: P-trap
Includes: -Length (In.): 12
Standards: -Pipe Dia. (In.): 1-1/2"
Country of Origin (subject to change): China

Description

P-Trap, Lavatory/Kitchen Flexible, Polypropylene, White/Plastic Color/Finish, Pipe Dia 1 1/2 In., For Use With Mis-aligned Pipes, Slip Connection

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews