Zoro Select
1-1/2" x 1-1/4 " Dia., Polypropylene, White/Plastic Finish, Lavatory/Kitchen, P-Trap
Mfr # 1PNX7
Zoro # G2097164
$4.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1-1/2" x 1-1/4"
- Material of Construction - Drains Polypropylene
- Color - Drains White
- Connection - Drains Slip
- Length (In.) 11-3/4
Explore More Products
- ZORO SELECT Flexible P-Trap Connector, Plastic, 5" L DXFQT-150
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, J-Bend 1PNL8
- ZORO SELECT Tip-Toe Bath Waste, Silver, Pipe 1-1/2"dia 35217
- ZORO SELECT Dishwasher Tailpiece, Chrome Drain 35088
- ZORO SELECT PVC, White Finish, P-Trap with Union 05216
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, J-Bend 1PNK5
- ZORO SELECT 1-1/2" " Dia., Brass, Chrome Finish, Slip-Nut NT-155C
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, End Outlet Waste Tee 1PNR6
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Repair Lavatory/Kitchen, J-Bend 1PNX4
- PLUMB PAK Plastic Waste Arm Direct Connect 104AWK
- AMERICAN BUILT PRO Clean-Out Cover Plate, 4-1/4 in. Diameter Plastic Flat White 104FW P1
- Zoro Select Drain Components