P Trap, Plastic, Pipe Dia 1 1/2 In

VALUE BRAND| Zoro #: G0567061| Mfr #: 1PNX6

$3.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Material of Construction: polypropylene
Connection: Slip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0567061 Mfr #: 1PNX6
Package Quantity: 1Material of Construction: polypropylene
Connection: SlipFor Use With: Drains
Gauge: -Type: Kitchen
Color/Finish: White/PlasticItem: P-trap
Includes: -Length (In.): 11-3/4
Standards: -Pipe Dia. (In.): 1-1/2"
Country of Origin (subject to change): China

Description

P-Trap, Kitchen, Polypropylene, White/Plastic Color/Finish, Pipe Dia. 1 1/2 In., For Use With Drains, Slip Connection

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews