Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Padded Mailer, 7-1/4 In. L, PK100

VALUE BRAND| Zoro #: G1079845| Mfr #: 5KMW4

$43.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Kraft
Width: 12"
Item: Padded Mailer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1079845 Mfr #: 5KMW4
Color: KraftWidth: 12"
Item: Padded MailerClosure Type: Self Seal
Length: 7-1/4"Industry Number: 1
Material: Recycled Macerated PaddingCountry of Origin (subject to change): Canada

Description

Padded Mailer, Recycled Macerated Padding, Color Kraft, Width 12 In., Length 7-1/4 In., Closure Type Self Seal, Industry Number 1, Package Quantity 100

Reviews