Padded Mailer, 8-1/2 In. L, PK100

VALUE BRAND| Zoro #: G0477897| Mfr #: 5KMW5

$69.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Color: Kraft
Width: 14-1/2"
Item: Padded Mailer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0477897 Mfr #: 5KMW5
Color: KraftWidth: 14-1/2"
Item: Padded MailerClosure Type: Self Seal
Length: 8-1/2"Industry Number: 3
Material: Recycled Macerated PaddingCountry of Origin (subject to change): Canada

Description

Padded Mailer, Recycled Macerated Padding, Color Kraft, Width 14-1/2 In., Length 8-1/2 In., Closure Type Self Seal, Industry Number 3, Package Quantity 100

Reviews