KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pail Spill Containment Pallet

VALUE BRAND| Zoro #: G0508225| Mfr #: 1615

$104.92 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 31"
Spill Capacity: 5 gal.
Item: Pail Spill Containment Pallet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0508225 Mfr #: 1615
Width: 31"Spill Capacity: 5 gal.
Item: Pail Spill Containment PalletIncludes: Grating
Color: YellowHeight: 6"
Length: 31"Number of Drums: 1
Material: PolyethyleneStandards: EPA 40 CFR 264.175
Country of Origin (subject to change): United States

Description

Pail Spill Containment Pallet, Number of Drums 1, Height 6 In., Width 31 In., Spill Capacity 5 gal., Material Polyethylene, Yellow, Includes Grating, Standards EPA 40 CFR 264.175

Reviews