JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Paint Brush, 1-1/2in., 10in.

VALUE BRAND| Zoro #: G1107531| Mfr #: 1XRK5

$3.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1107531 Mfr #: 1XRK5
Basic Coating Type: All Paint & CoatingsItem: Paint Brush
Basic Handle Material: RubberBristle Stiffness: Firm
Bristle Length: 2-1/2"Brush Thickness: 3/4"
Basic Bristle Material: SyntheticPaint Base Type: Oil, Water
Bristle Material: Synthetic BristleBrush Size: 1-1/2"
Brush Style: Flat SashCountry of Origin (subject to change): China

Product Description

Paint Brush, Brush Style Flat Sash, Basic Coating Type All Paint & Coatings, Brush Size 1-1/2 In., Basic Bristle Material Synthetic, Bristle Material Synthetic Bristle, Basic Handle Material Rubber, Bristle Stiffness Firm, Paint Base Type Oil, Water, Brush Thickness 3/4 In., Bristle Length 2-1/2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.