Angle Sash Paint Brush, 1-1/2"

VALUE BRAND| Zoro #: G1963814| Mfr #: 1XRK9

$11.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1963814 Mfr #: 1XRK9
Item: Paint BrushBasic Coating Type: All Paint & Coatings
Basic Handle Material: WoodItem: Paint Brush
Brush Size: 1-1/2"Brush Style: Angle Sash
Bristle Stiffness: FirmBristle Length: 2-1/4"
Brush Thickness: 9/16"Basic Bristle Material: Synthetic
Bristle Material: PolyesterCountry of Origin (subject to change): China

Product Description

Paint Brush, Brush Style Angle Sash, Basic Coating Type All Paint & Coatings, Brush Size 1-1/2 In., Basic Bristle Material Synthetic, Bristle Material Polyester, Basic Handle Material Wood, Bristle Stiffness Firm, Brush Thickness 9/16 In., Bristle Length 2-1/4 In., Handle Material Sealed Wood

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.