Paint Brush, 1-1/2in., 12in.

VALUE BRAND| Zoro #: G1459534| Mfr #: 1XRL2

$8.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1459534 Mfr #: 1XRL2
Item: Paint BrushBasic Coating Type: All Paint & Coatings
Basic Handle Material: WoodItem: Paint Brush
Brush Style: Angle SashBristle Stiffness: Firm
Bristle Length: 2-1/4"Brush Thickness: 7/16"
Basic Bristle Material: SyntheticBristle Material: Polyester
Brush Size: 1-1/2"Country of Origin (subject to change): China

Product Description

Paint Brush, Brush Style Angle Sash, Basic Coating Type All Paint & Coatings, Brush Size 1-1/2 In., Basic Bristle Material Synthetic, Bristle Material Polyester, Basic Handle Material Wood, Bristle Stiffness Firm, Brush Thickness 7/16 In., Bristle Length 2-1/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.