20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Paint Brush, 1-1/2in., 9in.

VALUE BRAND| Zoro #: G1479755| Mfr #: 1XRJ5

$1.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1479755 Mfr #: 1XRJ5
Item: Paint BrushBristle Stiffness: Soft
Item: Paint BrushBasic Coating Type: All Paint & Coatings
Brush Style: Flat SashBasic Handle Material: Plastic
Bristle Length: 2-3/16"Brush Thickness: 9/16"
Basic Bristle Material: SyntheticBristle Material: Polyester
Brush Size: 1-1/2"Country of Origin (subject to change): China

Product Description

Paint Brush, Brush Style Flat Sash, Basic Coating Type All Paint & Coatings, Brush Size 1-1/2 In., Basic Bristle Material Synthetic, Bristle Material Polyester, Basic Handle Material Plastic, Bristle Stiffness Soft, Brush Thickness 9/16 In., Bristle Length 2-3/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.