20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Paint Brush, 1in., 11-1/4in.

VALUE BRAND| Zoro #: G1462492| Mfr #: 1XRL1

$6.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1462492 Mfr #: 1XRL1
Basic Coating Type: All Paint & CoatingsBasic Handle Material: Wood
Item: Paint BrushItem: Paint Brush
Brush Style: Angle SashBristle Stiffness: Firm
Bristle Length: 2"Brush Thickness: 3/8"
Basic Bristle Material: SyntheticBristle Material: Polyester
Brush Size: 1"Country of Origin (subject to change): China

Product Description

Paint Brush, Brush Style Angle Sash, Basic Coating Type All Paint & Coatings, Brush Size 1 In., Basic Bristle Material Synthetic, Bristle Material Polyester, Basic Handle Material Wood, Bristle Stiffness Firm, Brush Thickness 3/8 In., Bristle Length 2 In.
Save 15%. Sign up for Z-mail.