Paint Brush, 2-1/2in., 12-1/2in.

VALUE BRAND| Zoro #: G0295863| Mfr #: 1TTW7

$9.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0295863 Mfr #: 1TTW7
Item: Paint BrushBasic Coating Type: All Paint & Coatings
Basic Handle Material: WoodItem: Paint Brush
Brush Style: Flat SashBristle Stiffness: Firm
Bristle Length: 2-15/16"Brush Thickness: 11/16"
Basic Bristle Material: SyntheticBristle Material: Polyester
Brush Size: 2-1/2"Country of Origin (subject to change): China

Product Description

Paint Brush, Brush Style Flat Sash, Basic Coating Type All Paint & Coatings, Brush Size 2-1/2 In., Basic Bristle Material Synthetic, Bristle Material Polyester, Basic Handle Material Wood, Bristle Stiffness Firm, Brush Thickness 11/16 In., Bristle Length 2-15/16 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.