Paint Brush, 2in., 10-1/4in.

VALUE BRAND| Zoro #: G0856511| Mfr #: 1XRL6

$11.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0856511 Mfr #: 1XRL6
Item: Paint BrushBasic Coating Type: All Paint & Coatings
Basic Handle Material: WoodItem: Paint Brush
Bristle Material: PolyesterBrush Size: 2"
Brush Style: Flat SashBristle Stiffness: Firm
Bristle Length: 2-1/2"Brush Thickness: 9/16"
Basic Bristle Material: SyntheticCountry of Origin (subject to change): China

Product Description

Paint Brush, Brush Style Flat Sash, Basic Coating Type All Paint & Coatings, Brush Size 2 In., Basic Bristle Material Synthetic, Bristle Material Polyester, Basic Handle Material Wood, Bristle Stiffness Firm, Brush Thickness 9/16 In., Bristle Length 2-1/2 In.

Product Reviews

Save 15%. Sign up for Z-mail.