Paint Brush, 2in., 10in.

VALUE BRAND| Zoro #: G1662552| Mfr #: 1TTV6

$9.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1662552 Mfr #: 1TTV6
Item: Paint BrushBasic Coating Type: All Paint & Coatings
Basic Handle Material: WoodItem: Paint Brush
Basic Bristle Material: Mixed FilamentBristle Material: China Hair
Brush Size: 2"Brush Style: Flat Sash
Bristle Stiffness: SoftBristle Length: 2-15/16"
Brush Thickness: 9/16"Country of Origin (subject to change): China

Product Description

Paint Brush, Brush Style Flat Sash, Basic Coating Type All Paint & Coatings, Brush Size 2 In., Basic Bristle Material Mixed Filament, Bristle Material China Hair, Basic Handle Material Wood, Bristle Stiffness Soft, Brush Thickness 9/16 In., Bristle Length 2-15/16 In.

Product Reviews

Save 15%. Sign up for Z-mail.