Paint Brush, 2in., 12-1/4in.

VALUE BRAND| Zoro #: G0370124| Mfr #: 1TTW3

$7.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Brush Size: 2"
Item: Paint Brush
Bristle Material: Polyester
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0370124 Mfr #: 1TTW3
Basic Handle Material: WoodItem: Paint Brush
Basic Coating Type: All Paint & CoatingsItem: Paint Brush
Brush Size: 2"Brush Style: Angle Sash
Bristle Stiffness: FirmBristle Length: 2-1/2"
Brush Thickness: 9/16"Basic Bristle Material: Synthetic
Bristle Material: PolyesterCountry of Origin (subject to change): China

Product Description

Paint Brush, Brush Style Angle Sash, Basic Coating Type All Paint & Coatings, Brush Size 2 In., Basic Bristle Material Synthetic, Bristle Material Polyester, Basic Handle Material Wood, Bristle Stiffness Firm, Brush Thickness 9/16 In., Bristle Length 2-1/2 In.

Product Reviews