15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Paint Brush, 2in., 12-1/4in.

VALUE BRAND| Zoro #: G1762074| Mfr #: 1XRH9

$5.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1762074 Mfr #: 1XRH9
Item: Paint BrushBristle Stiffness: Soft
Item: Paint BrushBasic Coating Type: All Paint & Coatings
Brush Style: Angle SashBasic Handle Material: Plastic
Bristle Length: 2-11/16"Brush Thickness: 5/8"
Basic Bristle Material: SyntheticBristle Material: Polyester
Brush Size: 2"Country of Origin (subject to change): China

Product Description

Paint Brush, Brush Style Angle Sash, Basic Coating Type All Paint & Coatings, Brush Size 2 In., Basic Bristle Material Synthetic, Bristle Material Polyester, Basic Handle Material Plastic, Bristle Stiffness Soft, Brush Thickness 5/8 In., Bristle Length 2-11/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.