Paint Brush, 2in., 19-3/4in.

VALUE BRAND| Zoro #: G1554454| Mfr #: 1TTV9

$8.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1554454 Mfr #: 1TTV9
Basic Coating Type: All Paint & CoatingsItem: Paint Brush
Paint Base Type: Oil, WaterBristle Material: China Hair
Brush Size: 2"Brush Style: Bent Radiator
Basic Handle Material: WoodBristle Stiffness: Soft
Bristle Length: 2-3/16"Brush Thickness: 9/16"
Basic Bristle Material: Mixed FilamentCountry of Origin (subject to change): China

Product Description

Paint Brush, Brush Style Bent Radiator, Basic Coating Type All Paint & Coatings, Brush Size 2 In., Basic Bristle Material Mixed Filament, Bristle Material China Hair, Basic Handle Material Wood, Bristle Stiffness Soft, Paint Base Type Oil, Water, Brush Thickness 9/16 In., Bristle Length 2-3/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.