Paint Brush, 2in., 8in.

VALUE BRAND| Zoro #: G2442711| Mfr #: 1XRN3

$4.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2442711 Mfr #: 1XRN3
Basic Coating Type: All Paint & CoatingsItem: Paint Brush
Paint Base Type: Oil, WaterBristle Material: Synthetic Bristle
Brush Size: 2"Brush Style: Angle Sash
Basic Handle Material: WoodBristle Stiffness: Firm
Bristle Length: 2-1/2"Brush Thickness: 9/16"
Basic Bristle Material: SyntheticCountry of Origin (subject to change): China

Product Description

Paint Brush, Brush Style Angle Sash, Basic Coating Type All Paint & Coatings, Brush Size 2 In., Basic Bristle Material Synthetic, Bristle Material Synthetic Bristle, Basic Handle Material Wood, Bristle Stiffness Firm, Paint Base Type Oil, Water, Brush Thickness 9/16 In., Bristle Length 2-1/2 In.

Product Reviews