Paint Brush, 2in., 9-1/2in.

VALUE BRAND| Zoro #: G0540951| Mfr #: 1XRJ6

$2.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0540951 Mfr #: 1XRJ6
Item: Paint BrushBristle Stiffness: Soft
Item: Paint BrushBristle Material: Polyester
Brush Size: 2"Basic Coating Type: All Paint & Coatings
Brush Style: Flat SashBasic Handle Material: Plastic
Bristle Length: 2-7/16"Brush Thickness: 9/16"
Basic Bristle Material: SyntheticCountry of Origin (subject to change): China

Product Description

Paint Brush, Brush Style Flat Sash, Basic Coating Type All Paint & Coatings, Brush Size 2 In., Basic Bristle Material Synthetic, Bristle Material Polyester, Basic Handle Material Plastic, Bristle Stiffness Soft, Brush Thickness 9/16 In., Bristle Length 2-7/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.