Paint Brush, 2in., 9-1/4in.

VALUE BRAND| Zoro #: G1946637| Mfr #: 1TTX5

$3.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1946637 Mfr #: 1TTX5
Item: Paint BrushBristle Stiffness: Soft
Item: Paint BrushBristle Material: Synthetic Bristle
Brush Size: 2"Paint Base Type: Oil
Basic Coating Type: Oil BasedBrush Style: Flat Sash
Basic Handle Material: PlasticBristle Length: 2-7/16"
Brush Thickness: 9/16"Basic Bristle Material: Mixed Filament
Country of Origin (subject to change): China

Product Description

Paint Brush, Brush Style Flat Sash, Basic Coating Type Oil Based, Brush Size 2 In., Basic Bristle Material Mixed Filament, Bristle Material Synthetic Bristle, Basic Handle Material Plastic, Bristle Stiffness Soft, Paint Base Type Oil, Brush Thickness 9/16 In., Bristle Length 2-7/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.