Flat Sash Paint Brush, 2"

VALUE BRAND| Zoro #: G1233723| Mfr #: 1XRJ3

$2.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1233723 Mfr #: 1XRJ3
Item: Paint BrushBristle Stiffness: Soft
Item: Paint BrushBasic Coating Type: Latex Based
Brush Style: Flat SashBasic Handle Material: Plastic
Bristle Length: 2-3/16"Brush Thickness: 1/2"
Basic Bristle Material: SyntheticBristle Material: Polyester
Brush Size: 2"Country of Origin (subject to change): China

Product Description

Paint Brush, Brush Style Flat Sash, Basic Coating Type Latex Based, Brush Size 2 In., Basic Bristle Material Synthetic, Bristle Material Polyester, Basic Handle Material Plastic, Bristle Stiffness Soft, Brush Thickness 1/2 In., Bristle Length 2-3/16 In., Handle Material Plastic

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.