LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Paint Brush, 3in., 10-3/4in.

VALUE BRAND| Zoro #: G1747602| Mfr #: 1XRK7

$7.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1747602 Mfr #: 1XRK7
Basic Coating Type: All Paint & CoatingsItem: Paint Brush
Bristle Length: 3-1/4"Brush Thickness: 7/8"
Basic Bristle Material: SyntheticPaint Base Type: Oil, Water
Bristle Material: Synthetic BristleBrush Size: 3"
Brush Style: Flat SashBasic Handle Material: Rubber
Bristle Stiffness: FirmCountry of Origin (subject to change): China

Product Description

Paint Brush, Brush Style Flat Sash, Basic Coating Type All Paint & Coatings, Brush Size 3 In., Basic Bristle Material Synthetic, Bristle Material Synthetic Bristle, Basic Handle Material Rubber, Bristle Stiffness Firm, Paint Base Type Oil, Water, Brush Thickness 7/8 In., Bristle Length 3-1/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.