20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Paint Brush, 3in., 11-1/4in.

VALUE BRAND| Zoro #: G1719304| Mfr #: 1XRL8

$19.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1719304 Mfr #: 1XRL8
Item: Paint BrushBasic Coating Type: All Paint & Coatings
Basic Handle Material: WoodItem: Paint Brush
Brush Size: 3"Brush Style: Flat Sash
Bristle Stiffness: FirmBristle Length: 3-1/8"
Brush Thickness: 11/16"Basic Bristle Material: Synthetic
Bristle Material: PolyesterCountry of Origin (subject to change): China

Product Description

Paint Brush, Brush Style Flat Sash, Basic Coating Type All Paint & Coatings, Brush Size 3 In., Basic Bristle Material Synthetic, Bristle Material Polyester, Basic Handle Material Wood, Bristle Stiffness Firm, Brush Thickness 11/16 In., Bristle Length 3-1/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.