JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Paint Brush, 3in., 11in.

VALUE BRAND| Zoro #: G1196641| Mfr #: 1TTV7

$16.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1196641 Mfr #: 1TTV7
Basic Handle Material: WoodItem: Paint Brush
Basic Coating Type: All Paint & CoatingsItem: Paint Brush
Brush Style: Flat SashBristle Stiffness: Soft
Bristle Length: 3-7/16"Brush Thickness: 11/16"
Basic Bristle Material: Mixed FilamentBristle Material: China Hair
Brush Size: 3"Country of Origin (subject to change): China

Product Description

Paint Brush, Brush Style Flat Sash, Basic Coating Type All Paint & Coatings, Brush Size 3 In., Basic Bristle Material Mixed Filament, Bristle Material China Hair, Basic Handle Material Wood, Bristle Stiffness Soft, Brush Thickness 11/16 In., Bristle Length 3-7/16 In.
Save 15%. Sign up for Z-mail.