LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Paint Brush, 3in., 13in.

VALUE BRAND| Zoro #: G2408411| Mfr #: 1TTW5

$12.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2408411 Mfr #: 1TTW5
Item: Paint BrushBasic Coating Type: All Paint & Coatings
Basic Handle Material: WoodItem: Paint Brush
Brush Style: Angle SashBristle Stiffness: Firm
Bristle Length: 3-1/8"Brush Thickness: 11/16"
Basic Bristle Material: SyntheticBristle Material: Polyester
Brush Size: 3"Country of Origin (subject to change): China

Product Description

Paint Brush, Brush Style Angle Sash, Basic Coating Type All Paint & Coatings, Brush Size 3 In., Basic Bristle Material Synthetic, Bristle Material Polyester, Basic Handle Material Wood, Bristle Stiffness Firm, Brush Thickness 11/16 In., Bristle Length 3-1/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.