Bent Radiator Paint Brush, 3"

VALUE BRAND| Zoro #: G0345292| Mfr #: 1TTW1

$12.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0345292 Mfr #: 1TTW1
Basic Coating Type: All Paint & CoatingsItem: Paint Brush
Brush Size: 3"Brush Style: Bent Radiator
Basic Handle Material: WoodBristle Stiffness: Soft
Bristle Length: 2-3/16"Brush Thickness: 11/16"
Basic Bristle Material: Mixed FilamentPaint Base Type: Oil, Water
Bristle Material: China HairCountry of Origin (subject to change): China

Product Description

Paint Brush, Brush Style Bent Radiator, Basic Coating Type All Paint & Coatings, Brush Size 3 In., Basic Bristle Material Mixed Filament, Bristle Material China Hair, Basic Handle Material Wood, Bristle Stiffness Soft, Paint Base Type Oil, Water, Brush Thickness 11/16 In., Bristle Length 2-3/16 In., Handle Material Unfinished Wood

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.