20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Paint Brush, 4in., 11-3/4in.

VALUE BRAND| Zoro #: G1983712| Mfr #: 1XRH7

$12.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1983712 Mfr #: 1XRH7
Item: Paint BrushBristle Stiffness: Soft
Item: Paint BrushBrush Size: 4"
Basic Coating Type: Oil BasedBrush Style: Flat Sash
Basic Handle Material: PlasticBristle Length: 3-11/16"
Brush Thickness: 7/8"Basic Bristle Material: Synthetic
Bristle Material: PolyesterCountry of Origin (subject to change): China

Product Description

Paint Brush, Brush Style Flat Sash, Basic Coating Type Oil Based, Brush Size 4 In., Basic Bristle Material Synthetic, Bristle Material Polyester, Basic Handle Material Plastic, Bristle Stiffness Soft, Brush Thickness 7/8 In., Bristle Length 3-11/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews