Paint Brush, #6, 10in.

VALUE BRAND| Zoro #: G2472181| Mfr #: 1TTW8

$4.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2472181 Mfr #: 1TTW8
Basic Coating Type: All Paint & CoatingsItem: Paint Brush
Brush Style: ArtistBasic Handle Material: Plastic
Bristle Stiffness: SoftBristle Length: 1-15/16"
Brush Thickness: 3/4"Basic Bristle Material: Mixed Filament
Paint Base Type: Oil, WaterBristle Material: Synthetic Bristle
Brush Size: #6Country of Origin (subject to change): China

Product Description

Paint Brush, Brush Style Artist, Basic Coating Type All Paint & Coatings, Brush Size #6, Basic Bristle Material Mixed Filament, Bristle Material Synthetic Bristle, Basic Handle Material Plastic, Bristle Stiffness Soft, Paint Base Type Oil, Water, Brush Thickness 3/4 In., Bristle Length 1-15/16 In.

Product Reviews

Save 15%. Sign up for Z-mail.