Paint Brush, 2in., 10-1/4in.

VALUE BRAND| Zoro #: G1740015| Mfr #: 1XRH5

$5.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Style: Flat Sash
Basic Handle Material: Plastic
Item: Paint Brush
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1740015 Mfr #: 1XRH5
Brush Style: Flat SashBasic Handle Material: Plastic
Item: Paint BrushBasic Bristle Material: Synthetic
Basic Coating Type: Oil BasedBrush Size: 2"
Bristle Material: PolyesterBristle Stiffness: Soft
Bristle Length: 2-11/16"Brush Thickness: 9/16"
Country of Origin (subject to change): China

Description

Paint Brush, Brush Style Flat Sash, Basic Coating Type Oil Based, Brush Size 2 In., Basic Bristle Material Synthetic, Bristle Material Polyester, Basic Handle Material Plastic, Bristle Stiffness Soft, Brush Thickness 9/16 In., Bristle Length 2-11/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews