BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Paint Brush, Flat Sash, 3"

VALUE BRAND| Zoro #: G2375091| Mfr #: 1TTW2

$18.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Brush Size: 3"
Item: Paint Brush
Bristle Material: Polyester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2375091 Mfr #: 1TTW2
Brush Size: 3"Item: Paint Brush
Bristle Material: PolyesterBasic Bristle Material: Synthetic
Brush Thickness: 7/8"Bristle Length: 3-1/8"
Bristle Stiffness: FirmBasic Handle Material: Wood
Brush Style: Flat SashBasic Coating Type: All Paint & Coatings
Country of Origin (subject to change): China

Description

Paint Brush, Brush Style Flat Sash, Basic Coating Type All Paint & Coatings, Brush Size 3 In., Basic Bristle Material Synthetic, Bristle Material Polyester, Basic Handle Material Wood, Bristle Stiffness Firm, Brush Thickness 7/8 In., Bristle Length 3-1/8 In.

Reviews